Skip Content
MALE AERATOR REPAIR KIT,FAUCETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE AERATOR REPAIR KIT,FAUCETS

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEF5
  • Mfr. Model # 2VEF5
  • UNSPSC # 40141636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With Sloan Models ETF And EBF Faucets
  • Inlet (In.) -
  • Includes Sprayhead, Key
  • Item Spray Head with Key
  • Package Quantity 1
  • Size 0.5 GPM
  • Type Multi Stream Laminar Spray Head,Vandal Resistant
  • Replaces -
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List