MALE ADAPTER,4 IN,MNPT X SOCKET,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE ADAPTER,4 IN,MNPT X SOCKET,CPV

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLP8
  • Mfr. Model # 2PLP8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Gray
  • Item Male Adapter
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 162 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Adapter
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type MNPT x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"
  • Specific Fitting Shape Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list