MALE ADAPTER,3/4 X 5/8 IN,NYLON,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MALE ADAPTER,3/4 X 5/8 IN,NYLON,PK

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYU4
  • Mfr. Model # 3GYU4
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Male Adapter
  • Standards NSF 51, NSF 61
  • Temp. Range -50 to 275 Degrees F
  • Colour Natural
  • Barb Size 5/8"
  • Hex Size 1.13"
  • Max. Pressure 150 psi
  • Tube Inside Dia. 0.620"
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 3/4"
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list