Skip Content
MALE ADAPTER,1 IN,SOLVENT X MPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ADAPTER,1 IN,SOLVENT X MPT,PVC

HARVEL CLEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CFC5
  • Mfr. Model # 2CFC5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Male Adapter
  • Colour Clear
  • Max. Temp. 140 Degrees F
  • Pipe Size 1"
  • Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Schedule 40
  • Max. Pressure 270 psi @ 73 Degrees F
  • Basic Fitting Shape Adapter
  • Fitting Schedule/Class Schedule 40
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Adapter
  • Fittings Sub-Category Adapters
  • Fitting Connection Type MNPT x Solvent
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List