Skip Content
MALE ADAPTER,1/2 IN,SOLVENT X MPT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ADAPTER,1/2 IN,SOLVENT X MPT,P

HARVEL CLEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CFC3
  • Mfr. Model # 2CFC3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Clear
  • Item Male Adapter
  • Max. Temp. 140 Degrees F
  • Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
  • Pipe Size 1/2"
  • Max. Pressure 360 psi @ 73 Degrees F
  • Schedule 40
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Adapters
  • Specific Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 40
  • Fitting Connection Type MNPT x Solvent
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list