MALE ADAPTER,1/2 IN,SOCKET X MALE,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE ADAPTER,1/2 IN,SOCKET X MALE,C

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NF28
  • Mfr. Model # 6NF28
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Gray
  • Item Male Adapter
  • Max. Temp. 210 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 484 psi @ 73 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Basic Fitting Shape Adapter
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Plastic
  • Fitting Connection Type MNPT x Socket
  • Fitting Schedule/Class Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list