Skip Content
MALE ADAPTER,1 1/4 X 1 1/2 IN,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MALE ADAPTER,1 1/4 X 1 1/2 IN,NYLON

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYV1
  • Mfr. Model # 3GYV1
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Natural
  • Item Male Adapter
  • Temp. Range -50 to 275 Degrees F
  • Barb Size 1-1/2"
  • Standards NSF 51, NSF 61
  • Hex Size 1-1/2"
  • Max. Pressure 150 psi
  • Tube Inside Dia. 1.525"
  • Specific Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 1-1/4"
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list