Skip Content
MALE ADAPTER,1-1/2 IN,HUB X MNPT,PV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ADAPTER,1-1/2 IN,HUB X MNPT,PV

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKG5
  • Mfr. Model # 1WKG5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Max. Temp. 140 Degrees F
  • Item Male Adapter
  • Schedule DWV
  • Pipe Size 1-1/2"
  • Standards Cell Class 12454, ASTM D1784
  • Colour White
  • Specific Fitting Shape Adapter
  • Fitting Schedule/Class Schedule DWV
  • Fittings Sub-Category Adapters
  • Basic Fitting Shape Adapter
  • Pipe Fitting Material PVC
  • Fitting Connection Type Hub x MNPT
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list