MALE 90DEG ELBOW,5/8 IN BARB,NYLON, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MALE 90DEG ELBOW,5/8 IN BARB,NYLON,

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYK8
  • Mfr. Model # 3GYK8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item 90 Degrees Elbow
  • Temp. Range -50 to 275 Degrees F
  • Colour Natural
  • Standards NSF 51, NSF 61
  • Barb Size 5/8"
  • Max. Pressure 150 psi
  • Tube Inside Dia. 0.620"
  • Hex Size 0.89"
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Barbed x MNPT
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list