MALE 90DEG ELBOW,5/16 IN BARB,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MALE 90DEG ELBOW,5/16 IN BARB,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XVD2
  • Mfr. Model # 3XVD2
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Male 90 Degrees Elbow
  • Standards FDA
  • Colour Black
  • Temp. Range -20 to 150 Degrees F
  • Barb Size 5/16"
  • Tube Outside Dia. 1/2"
  • Hex Size 0.87"
  • Tube Inside Dia. 0.615"
  • Max. Pressure 150 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polypropylene
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list