Skip Content
MALE 90DEG ELBOW,3/8 IN BARB,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MALE 90DEG ELBOW,3/8 IN BARB,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XVD5
  • Mfr. Model # 3XVD5
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Male 90 Degrees Elbow
  • Colour Black
  • Temp. Range -20 to 150 Degrees F
  • Standards FDA
  • Tube Outside Dia. 13/16"
  • Barb Size 3/8"
  • Hex Size 1.12"
  • Max. Pressure 150 psi
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list