Skip Content
MALE 90DEG ELBOW,2 IN BARB,NYLON,EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MALE 90DEG ELBOW,2 IN BARB,NYLON,EA

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYN1
  • Mfr. Model # 3GYN1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Male 90 Degrees Elbow
  • Colour Natural
  • Temp. Range -50 to 275 Degrees F
  • Barb Size 2"
  • Standards NSF 51, NSF 61
  • Max. Pressure 150 psi
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Barbed x MNPT
  • Tube Fitting Material Nylon
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list