Skip Content
MALE 90 ELBOW,3/8 IN BARB,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MALE 90 ELBOW,3/8 IN BARB,PK 5

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWH2
  • Mfr. Model # 3XWH2
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Male 90 Degrees Elbow
  • Colour Natural
  • Temp. Range -80 - 226 Degrees F
  • Standards NSF61, NSF51, FDA
  • Barb Size 3/8"
  • Specific Fitting Shape 90 Degrees Elbow
  • Max. Pressure 260 psi
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list