Skip Content
MALE 90 ELBOW,3/8 IN BARB,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MALE 90 ELBOW,3/8 IN BARB,PK 5

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWG7
  • Mfr. Model # 3XWG7
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Male 90 Degrees Elbow
  • Temp. Range -80 Degrees to 226 Degrees F
  • Barb Size 3/8"
  • Colour Natural
  • Standards NSF61, NSF51, FDA
  • Specific Fitting Shape 90 Degrees Elbow
  • Max. Pressure 260 psi
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Plastic
  • Tube Fitting Material PVDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list