MALE 90 ELBOW,1/4 IN BARB,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MALE 90 ELBOW,1/4 IN BARB,PK 5

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWG1
  • Mfr. Model # 3XWG1
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Natural
  • Temp. Range -80 - 226 Degrees F
  • Item Male 90 Degrees Elbow
  • Standards NSF61, NSF51, FDA
  • Barb Size 1/4"
  • Max. Pressure 260 psi
  • Fitting Connection Type Barbed x MNPT
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Plastic
  • Tube Fitting Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list