MALE 90 ELBOW,1/2 IN BARB,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MALE 90 ELBOW,1/2 IN BARB,PK 5

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWG8
  • Mfr. Model # 3XWG8
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Natural
  • Item Male 90 Degrees Elbow
  • Temp. Range -80 - 226 Degrees F
  • Standards NSF61, NSF51, FDA
  • Barb Size 1/2"
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Shape Elbow
  • Max. Pressure 260 psi
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Material Plastic
  • Tube Fitting Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list