Skip Content
MAKE-UP AIR HEATER,800 MBTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAKE-UP AIR HEATER,800 MBTUH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3CCR9
  • Mfr. Model # 3CCR9
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 985.0 lbs

Technical Specs

  • Base Length (In.) 45-1/2
  • BtuH Input 800,000
  • Base Width (In.) 45-1/2
  • CFM @ 0.500-In. SP 8,070
  • CFM @ 0.250-In. SP 8,790
  • CFM @ 0.375-In. SP 8,400
  • CFM @ 0.875-In. SP 6,400
  • CFM @ 0.625-In. SP 7,500
  • CFM @ 0.750-In. SP 6,970
  • Full Load Amps 14.6 - 13.2/6.6
  • Gas Inlet (In.) 1
  • Gas Type Natural Gas
  • Housing Length (In.) 136-1/4
  • Housing Height (In.) 39
  • Housing Width (In.) 49-1/2
  • Max. Inlet Pressure (PSI) 1/2
  • Max. BHP 5.35
  • Item Make-Up Air Heater
  • Includes Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters, Control Panel with 24 V Transformer
  • Motor HP 5
  • Sones @ 0.250-In. SP @ 5 Ft. 26.8
  • Phase 3
  • Blower RPM 832
  • Wheel Dia. (In.) 18
  • Hz 60
  • Housing Material Galvanized Steel
  • Type Direct Fired
  • Recommended 12 In. Fixed Curb Item No. 2RB82
  • Voltage 208 - 230/460
  • BtuH Output 736,000
  • Ignition System Direct Spark
  • Agency Compliance ETL
  • Burner Control Circuit 24 V
  • Thermal Efficiency (%) 92
  • Requires Roof Curb (New Installations)
  • Adj. 12 3/8"H Roof Curb Stock No. 3C598
  • Turn Down Ratio 25:1 w/ Electronic Modulating
  • Discharge Width (In.) 22
  • Burner Material Cast Aluminum
  • Discharge Length (In.) 24
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list