MAKE-UP AIR HEATER,300 MBTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAKE-UP AIR HEATER,300 MBTUH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TE34
  • Mfr. Model # 2TE34
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 693.0 lbs

Technical Specs

  • Base Length (In.) 29
  • CFM @ 0.250-In. SP 3,026
  • Base Width (In.) 29
  • BtuH Input 300,000
  • CFM @ 0.375-In. SP 2,863
  • CFM @ 0.500-In. SP 2,675
  • CFM @ 0.750-In. SP 2,150
  • CFM @ 0.625-In. SP 2,445
  • Full Load Amps 13.2/7.2-6.6
  • Gas Inlet (In.) 3/4
  • Housing Length (In.) 107-1/8
  • Housing Height (In.) 29-3/4
  • Housing Width (In.) 31-1/2
  • Gas Type Natural Gas
  • Includes Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters, Control Panel with 24 V Transformer
  • Item Make-Up Air Heater
  • Max. Inlet Pressure (PSI) 1/2
  • Motor HP 1-1/2
  • Max. BHP 1.67
  • Phase 1
  • Type Direct Fired
  • Sones @ 0.250-In. SP @ 5 Ft. 19.1
  • Wheel Dia. (In.) 10
  • Blower RPM 1,214
  • Hz 60
  • Housing Material Galvanized Steel
  • Voltage 115/208 - 230
  • Recommended 12 In. Fixed Curb Item No. 2RB78
  • Burner Control Circuit 24 V
  • BtuH Output 276,000
  • Ignition System Direct Spark
  • Agency Compliance ETL
  • Requires Roof Curb (New Installations)
  • Thermal Efficiency (%) 92
  • Turn Down Ratio 25:1 w/ Electronic Modulating
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Discharge Width (In.) 11-7/8
  • Burner Material Cast Aluminum
  • Discharge Length (In.) 13-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list