Skip Content
MAKE-UP AIR HEATER,200 MBTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAKE-UP AIR HEATER,200 MBTUH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TE33
  • Mfr. Model # 2TE33
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 661.0 lbs

Technical Specs

  • Base Length (In.) 29
  • Base Width (In.) 29
  • BtuH Input 200,000
  • CFM @ 0.250-In. SP 2,198
  • CFM @ 0.375-In. SP 1,995
  • CFM @ 0.500-In. SP 1,740
  • CFM @ 0.625-In. SP 1,365
  • Gas Inlet (In.) 3/4
  • Full Load Amps 12.8/6.4-6.4
  • Housing Height (In.) 29-3/4
  • Gas Type Natural Gas
  • Includes Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters, Control Panel with 24 V Transformer
  • Housing Length (In.) 107-1/8
  • Housing Width (In.) 31-1/2
  • Item Make-Up Air Heater
  • Max. BHP 1.08
  • Max. Inlet Pressure (PSI) 1/2
  • Motor HP 1
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 16.5
  • Blower RPM 1,295
  • Wheel Dia. (In.) 9
  • Hz 60
  • Recommended 12 In. Fixed Curb Item No. 2RB78
  • Burner Control Circuit 24 V
  • BtuH Output 184,000
  • Agency Compliance ETL
  • Ignition System Direct Spark
  • Thermal Efficiency (%) 92
  • Requires Roof Curb (New Installations)
  • Housing Material Galvanized Steel
  • Voltage 115/208 - 230
  • Type Direct Fired
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Discharge Width (In.) 10-3/4
  • Turn Down Ratio 25:1 w/ Electronic Modulating
  • Burner Material Cast Aluminum
  • Discharge Length (In.) 12-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list