Discontinued with Replacement
MAKE-UP AIR HEATER,200 MBTUH,NATURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MAKE-UP AIR HEATER,200 MBTUH,NATURA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TE33
  • Mfr. Model # 2TE33
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 661.0 lbs
Compare
Suggested Replacement Product
MAKE-UP AIR HEATER,200 MBTUH

Web Price : $6,559.48 / EACH

Technical Specs

  • Base Length (In.) 29
  • BtuH Input 200,000
  • Base Width (In.) 29
  • CFM @ 0.250-In. SP 2198
  • CFM @ 0.375-In. SP 1995
  • CFM @ 0.500-In. SP 1740
  • CFM @ 0.625-In. SP 1365
  • Gas Inlet (In.) 3/4
  • Housing Height (In.) 29-3/4
  • Housing Length (In.) 107-1/8
  • Gas Type Natural Gas
  • Includes Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters and Control Panel with 24V Transformer
  • Housing Width (In.) 31-1/2
  • Full Load Amps 12.8/6.4-6.4
  • Item Make-Up Air Heater
  • Max. BHP 1.08
  • Max. Inlet Pressure (PSI) 1/2
  • Motor HP 1
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 16.5
  • Type Direct Fired
  • Wheel Dia. (In.) 9
  • Blower RPM 1295
  • Housing Material Galvanized Steel
  • Hz 60
  • Burner Control Circuit 24 Volt
  • Voltage 115/208-230
  • Recommended 12 In. Fixed Curb Item No. 2RB78
  • Agency Compliance ETL
  • BtuH Output 184,000
  • Ignition System Direct Spark
  • Thermal Efficiency (%) 92
  • Requires Roof Curb For New Installation
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Turn Down Ratio 25:1 With Electronic Modulating
  • Discharge Width (In.) 10-3/4
  • Burner Material Cast Aluminum
  • Discharge Length (In.) 12-1/4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list