Skip Content
MAINTENANCE SPILL BERM 2X4X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAINTENANCE SPILL BERM 2X4X2IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28416
  • Mfr. Model # 28416
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Yellow
  • Length 54"
  • Height 2"
  • Material Light PVC-Coated Fabric
  • Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list