Skip Content
MAINTENANCE SET HYDRAULIC 12.5TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAINTENANCE SET HYDRAULIC 12.5TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPMS2-20
  • Mfr. Model # MS2-20
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 2966
  • Shipping Weight 250.0 lbs

Product Details

Set includes pump, hose, cylinder and industrial attachments. Caution: when cylinders are used with maintenance attachments the maximum system pressure must be limited to half the rated pressure (5,000 PSI).

Technical Specs

  • Item Maintenance Set
  • Application For Pushing, Pulling, Lifting, Pressing, Clamping
  • Includes Mfr. No. P-392 Hand Pump, HC7206 Hose, GA-3 Gauge Adaptor, Gauge, RCH-202 Cylinder, Saddle, Grip/Cross Bearing/Bearing Cup, Bearing Pullers, Wood Case
  • Number of Pieces 18
  • Max. Pressure 10,152.6 PSI
  • Capacity with Attachments 2-1/2 tons
  • Stroke Length 6-1/4"
  • Tonnage Capacity 25 Ton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list