Skip Content
MAINTENANCE SET 93PC STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAINTENANCE SET 93PC STARTER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99480
  • Mfr. Model # 99480
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.3 lbs

Technical Specs

  • Number of Pieces 98
  • Drive Size 3/8"
  • Number of Sockets/Accs. 33
  • Item Starter Maintenance Master Set
  • Includes 33 Sockets/Accessories, 21 Wrenches, 4 Pliers, 12 Screwdrivers, 13 Striking/Struck Tools, 15 Miscellaneous Tools
  • Wrenches Included Combination 12 Point, SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4", Open End Full Polish SAE 3/8 X 7/16, 1/2 X 9/16, 5/8 X 9/16, 11/16 X 3/4, 13/16 X 7/8", 6" Adjustable
  • Recommended Tool Boxes 1AC47 Tool Box
  • Pliers Included 6-9/16" Slip-Joint, 6-1/16" Diagonal Cutting and 8-1/4" End Cutting Pliers with Cushion Grips, 12-3/4" Straight Aviation Snip
  • Number of Pliers 5
  • Miscellaneous Tools Included Punch and Chisel Holder, 13 PC Hex Key Set 0.050 X 2 7/8, 1/16 X 3, 5/64 X 1 7/8, 3/32 X 2, 7/64 X 2 1/8, 1/8 X 2 1/4, 9/64 X 2 3/8, 5/32 X 2 1/2, 3/16 X 2 3/4, 7/32 X 3, 1/4 X 3 1/4, 5/16 X 3 3/4 and 3/8 X 4 1/4" Length, Adjustable Hacksaw
  • Striking Tools Included Center Punch, 3/32, 3/16 and 1/8" Pin Punches, 1/16, 3/16 and 1/8" Starting Punches, 13/64" Cape Chisel, 5/16, 7/16 and 1/2" Cold Chisels
  • Number of Wrenches 21
  • Number of Striking Tools 13
  • Number of Screwdrivers 12
  • Number of Miscellaneous Tools 14
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 8 Point 1/4, 5/16, 3/8 In, 12 Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8 In, Deep SAE 12 Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8 In, Standard Universal SAE 12 Point 7/16, 1/2, 9/16, 5/8 and 3/4 In, Accessories-Universal Joint, 3, 6 And 12 In L Extensions, Ratchet, Hinge Handle, Speed Handle
  • SAE or Metric SAE
  • Standards ANSI
  • Primary Application Preventative Maintenance
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list