Skip Content
MAINTENANCE SET 504PC MASTR TEC W/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAINTENANCE SET 504PC MASTR TEC W/B

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99921
  • Mfr. Model # 99921
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 735.0 lbs

Technical Specs

  • Includes 4R146 AND 4R136 TOOLBOX
  • Number of Sockets/Accs. 266
  • Item Master Tool Set
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Pieces 497
  • Number of Pliers 13
  • Number of Screwdrivers 19
  • Number of Wrenches 125
  • Number of Striking Tools 32
  • Number of Miscellaneous Tools 42
  • SAE or Metric SAE, Metric
  • Primary Application General Purpose
  • Tool Storage Type Included Box
  • Number of Consumable Parts 0
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list