MAINTENANCE SET 406PC ADVANCE W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAINTENANCE SET 406PC ADVANCE W/BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99832
  • Mfr. Model # 99832
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 524.0 lbs

Technical Specs

  • Item Master Tool Set
  • Number of Pieces 411
  • Includes 5ZX77 and 1UL16 Tool Boxes
  • Number of Sockets/Accs. 183
  • Drive Size 1/4", 3/8", 1/2"
  • SAE or Metric SAE
  • Number of Pliers 26
  • Primary Application General Purpose
  • Number of Screwdrivers 21
  • Number of Wrenches 99
  • Number of Striking Tools 31
  • Number of Miscellaneous Tools 51
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list