Skip Content
MAINTENANCE SET 397PC ADVANCE W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAINTENANCE SET 397PC ADVANCE W/BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99682
  • Mfr. Model # 99682
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 716.0 lbs

Technical Specs

  • Number of Pieces 400
  • Includes 1ZMK1 and 1ZMK2 Tool boxes
  • Number of Sockets/Accs. 158
  • Item Master Tool Set w/Tool Boxes
  • Wrenches Included Combination, Satin Finish,12 Point SAE-5/16, 3/8, 7/16,1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4, 1 5/16, 1 3/16, 1 7/16 , 1 1/2", Short, 6 Point - 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32, 3/8", Flex, 12 Point - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4",Open End, Full Polish, SAE-1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 9/16, 5/8 x 3/4, 11/16 x 3/4, 13/16 x
  • Drive Size 3/4", 3/8", 1/2"
  • Striking Tools Included Compo-Cast Hammer 21 and 52 Oz, Ball Pein Hammers 8, 16 and 32 oz, Rubber Mallet, Brass Hammer 1 1/2 lb, Punch and Chisel Holder, Center Punch 3/8 and 1/2, Prick Punch, Pin Punch-1/4, 3/32, 3/16, 1/8, 5/32, 7/32", Starting Punch-1/4, 3/32, 3/16, 1/8, 7/32", Cold Chisel-5/8, 5/16, 3/16, 1/4, 7/8, 3/8, 3/4, 1/2, 1", Drift Punch-1/4, 3/16, 1/8", Pry Aligning Bar 18 And 24" L, Bar 1/2 Tip x 12" L, Bar
  • Recommended Tool Boxes 5ZX79, 5ZX80
  • Number of Pliers 33
  • Pliers Included Pliers - 6-9/16" Slip-Joint w/Grip, 6-1/16" Diagonal Cutting w/Grip, 6-1/16" Needle Nose w/Grip, 7" Locking Straight Jaw, 7-5/16" Diagonal Cutting w/Grip, 6-5/16" Needle Nose Curve w/Grip, 6-5/8" Needle Nose w/Grip, 7-25/32" Duckbill w/Grip, 8-5/8" Linemans w/Grip, 8-1/4" End Cutting w/Grip, 10" Locking 10" Curved, 8-1/4" Wire Strippers, 7-3/4" Hose Clamp w/Grip, 4-1/16" Ignition w/Grip, 5", 6-1/
  • Number of Screwdrivers 30
  • Miscellaneous Tools Included Screw Extractor 1/8, 3/16, 15/64, 5/16, 3/8, 15/32, 9/16, 21/32, 13/16, 1 1/16", Gasket and Carbon Scrapers, C-Clamps, Capacity 0 to 4", Lockback Knife, Cotter Pin Puller Tool, Scraper, Gasket, Puller Set, Power Locking Tape 1/2 x 12", Standard Hex Key 13 Pc. 0.050 x 2 7/8,1/16 x 3, 5/64 x 1 7/8, 3/32 x 2, 7/64 x 2 1/8, 1/8 x 2 1/4, 9/64 x 2 3/8, 5/32 x 2 1/2, 3/16 x 2 3/4, 7/32 x 3,1/4 x 3 1/4,5/
  • Number of Wrenches 104
  • Number of Striking Tools 34
  • Number of Miscellaneous Tools 34
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 8 Point - 1/4, 5/16, 3/8, 7/16 And 1/2", 12 Point-1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Deep SAE 12 Point-1/4,5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Universal SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16 And 3/4", Slotted Screwdriver Bit Socket, Phillips Screwdriver Bit Sockets-#2, 3 And 4, Hex Bit Sockets SAE-1/8
  • 3/4 In. Drive Sockets/Accs. Included Standard SAE 12 Point-7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4, 2 3/8", Accessories-Universal Joint, 4, 8, 16" L Extensions, Ratchet, Hinge Handle, Sliding T Handle
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 8 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1", 12 Point-3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 29/32, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2", Deep SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4", Universal - 1/2, 9/16, 5/8", Hex Bit SAE-1/4, 5/16, 3/8,1/2, 7/16, 5/8, 9/16", A
  • Screwdrivers Included Screw Starter, Standard Tip 5 5/8", Screw Starter, Phillips 5 3/4", Screwdriver Slotted- Round Stubby 1/4 x 1 9/16", Screwdriver Slotted- Square 3/8 x 11 3/4, 3/16 x 4, 5/16 x 6, 3/8 x 8", Screwdriver Cabinet Tip 1/8 x 3, 1/8 x 4, 1/8 x 8, 3/16 x 4, 3/16 x 8", Screwdriver Phillips #1 x 3, #2 x 4, #3 x 6, #4 x 8", Nut Drivers SAE-3/16 x 2 7/8, 7/32 x 2 7/8, 1/4 x 2 7/8, 9/32 x 2 7/8, 5/16 x 2 7/8,
  • SAE or Metric SAE
  • Primary Application Preventative Maintenance
  • Number of Consumable Parts 0
  • Tool Storage Included Yes
  • Tool Storage Type Included Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list