Skip Content
MAINTENANCE SET 233PC INTERMED W/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAINTENANCE SET 233PC INTERMED W/BX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99821
  • Mfr. Model # 99821
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 515.0 lbs

Technical Specs

  • Drive Size 3/8", 1/4"
  • Includes 1ZML5 Tool Box
  • Item Master Tool Set
  • Number of Sockets/Accs. 109
  • Number of Pieces 233
  • Wrenches Included Combination, Satin Finish: 12 Pt: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Open End, Full Polish: 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 9/16, 5/8 x 3/4, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8", Box End, 12 Pt: 5/16 x 3/8, 7/16 x 1/2, 5/8 x 9/16, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8", Flare Nut Combination:
  • Recommended Tool Boxes 1ZML5
  • Striking Tools Included Ball Pein Hammers 8, 16 oz., Punch and Chisel Holder, Center Punch, Prick Punch, Pin Punch: 1/4, 3/32, 3/16, 1/8, 5/32, 7/32", Starting Punch: 1/4, 3/32, 3/16, 1/8, 7/32", Cold Chisel: 5/8, 5/16, 3/16, 1/4, 7/8, 3/8, 3/4, 1/2, 1", Drift Punch: 1/4, 3/16, 1/8"
  • Miscellaneous Tools Included Hex Keys: 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Number of Pliers 11
  • Pliers Included Slip-Joint w/Grip, Diagonal Cutting w/Grip, Needle Nose Curve w/Grip, Needle Nose w/Grip, Slip-Joint w/Grip, Locking 7" Straight, Duckbill w/Grip, Lineman's w/Grip, End Cutting w/Grip, Locking 10" Curved, Wire Strippers
  • Number of Wrenches 40
  • Number of Screwdrivers 19
  • Number of Striking Tools 29
  • Number of Miscellaneous Tools 25
  • 1/4 In. Drive Sockets/Accs. Included 6 Pt Std: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 6 Pt Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 8 Pt Std: 1/4, 5/16, 3/8", Hex Bit Std: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16", Ratchet, Extensions: 2, 3, 6" L, Flex Extension, Hinge Handle, Socket Driver, Universal Joint, Sliding T-Handle, Speed Handle, Socket Bit Slotted, Phillips
  • 1/2 In. Drive Sockets/Accs. Included 12 Pt Std: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", 12 Pt Deep: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Universal Joint, Extensions: 2-1/2, 5, 10" L, Ratcheter, (2) Ratchets, Hinge Handle, Speed Handle, Sliding T-Handle, (2) Drag Links
  • 3/8 In. Drive Sockets/Accs. Included 8 Pt Std: 1/4, 5/16, 3/8", 12 Pt Std: 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", 12 Pt Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Hex Bit Std: 1/8, 5/32, 3/16, 7/32, 5/16, 3/8, 1/4", Universal Joint, Extensions: 3, 6, 12" L, Ratchet, Hinge Handle, Speed Handle
  • Screwdrivers Included Slotted Round ST, Slotted Square: 1, 4, 6, 8", Cabinet Tip: 1/8, 1/8, 1/8, 3/16, 3/16", Phillips: 1 Pt., 1 Pt., 2 Pt., 2 Pt., 2 Pt., 3 Pt., 4 Pt., Phillips Pocket Nut Drivers: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8", Screw Starters: Std Tip, Phillips Tip
  • SAE or Metric SAE
  • Number of Consumable Parts 0
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Primary Application Preventative Maintenance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list