Skip Content
MAINTENANCE SET 179PC IMTERMEDIATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAINTENANCE SET 179PC IMTERMEDIATE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99900
  • Mfr. Model # 99900
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.55 lbs

Technical Specs

  • Includes 143 Sockets/Accessories, 34 Wrenches, 1 Plier, 1 Striking/Struck Tool
  • Item Intermediate Maintenance Set
  • Number of Pieces 179
  • Number of Sockets/Accs. 143
  • Drive Size 3/8", 1/4"
  • Wrenches Included Combination Satin Finish 12-Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", Metric 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24mm, Adjustable 8"
  • Pliers Included 8-1/16" Slip Joint with Cushion Grip
  • Striking Tools Included 16 oz Ball Pein Hammer
  • Recommended Tool Boxes 5ZX89 Tool Cabinet
  • Number of Pliers 1
  • Number of Striking Tools 1
  • Number of Wrenches 34
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6 Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16 In, Metric 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm, 8 Point 1/4, 5/16 And 3/8 In, Deep SAE 6 Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16 In, Deep Metric 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 And 14mm, Accessories-Ratchet, 2, 3 And 6 In L Extensions, Flex Extension, Hinge Handle, Socket Dri
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 8 Point 1/4, 5/16, 3/8, 7/16 And 1/2 In, 12 Point 5/16, 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16 And 1 In, Deep SAE 12 Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1 In, Standard Metric 12 Point 8, 9, 10, 11, 12, 13, 14, 15, 17, 18 And 19mm, Deep Metric 12 Point 8, 9, 10, 11, 12, 13, 14, 15, 17, 18 And 19mm, Universal SAE 6 Point 3/8, 7/16,
  • SAE or Metric SAE, Metric
  • Standards ANSI
  • Primary Application Preventative Maintenance
  • Number of Screwdrivers 0
  • Number of Miscellaneous Tools 0
  • Tool Storage Type Included None
  • Number of Consumable Parts 0
  • Tool Storage Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list