MAINTENANCE SET 164PC INTERMED W/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAINTENANCE SET 164PC INTERMED W/BX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99492
  • Mfr. Model # 99492
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 224.0 lbs

Technical Specs

  • Number of Pieces 165
  • Includes 5ZX77 TOOLBOX
  • Item Master Tool Set
  • Number of Sockets/Accs. 76
  • Drive Size 3/8", 1/2"
  • SAE or Metric SAE
  • Number of Pliers 12
  • Number of Screwdrivers 12
  • Primary Application General Purpose
  • Number of Wrenches 27
  • Number of Striking Tools 15
  • Number of Miscellaneous Tools 23
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list