MAINTENANCE SET 140PC STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAINTENANCE SET 140PC STARTER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99660
  • Mfr. Model # 99660
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Number of Pieces 148
  • Item Starter Maintenance Master Set
  • Drive Size 3/8"
  • Number of Sockets/Accs. 59
  • Recommended Tool Boxes 1ZML9, 5ZX89 Rolling Cabinets
  • Wrenches Included Combination Satin Finish 6 Point Short 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32 And 3/8 In, 12 Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4 In, Open End Full Polish SAE 1/4 x 5/16, 3/8 x 7/16, 7/16 x
  • Striking Tools Included 8 oz Ball Pein Hammer
  • Number of Pliers 3
  • Pliers Included 7-5/16" Diagonal Cutting, 6-5/8" Needle Nose, 8-1/16" Slip Joint Pliers with Cushion Grips
  • Miscellaneous Tools Included 5" Lockback Knife, 13 PC Short Arm SAE Hex Key Set Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8"
  • Number of Wrenches 41
  • Number of Screwdrivers 30
  • Number of Miscellaneous Tools 14
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 8 Point 1/4, 5/16, 3/8, 7/16 And 1/2 In, 12 Point 5/16, 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16 And 1 In, Deep SAE 12 Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1 In, Universal SAE 12 Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 And 3/4 In, Screwdriver Bit Sockets Slotted 1/4 In, Phillips #2, 3 And 4, Hex Bit SAE 1/4, 1/8, 5/32, 3/16 And 7/32 I
  • Number of Striking Tools 1
  • SAE or Metric SAE
  • Standards ANSI
  • Primary Application Preventative Maintenance
  • Number of Consumable Parts 0
  • Tool Storage Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list