MAINTENANCE SET 140PC STARTER W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAINTENANCE SET 140PC STARTER W/BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99661
  • Mfr. Model # 99661
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Includes 1ZML5 Tool Box
  • Number of Pieces 148
  • Item Master Tool Set
  • Number of Sockets/Accs. 59
  • Drive Size 3/8"
  • Recommended Tool Boxes 1ZML5
  • Pliers Included Diagonal Cutting: 7-5/16", Needle Nose: 6-5/8", Slip Joint Pliers with Cushion Grips: 8-1/16"
  • Wrenches Included Combination Satin Finish: 6 Pt Short: 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32, 3/8", 12 Pt: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Open End Full Polish: 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 9/16, 5/8 x 3/4, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8", Flare Nut Combination: 6 Pt: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Ad
  • Striking Tools Included Ball Pein Hammer 8 oz.
  • Number of Pliers 3
  • Miscellaneous Tools Included Lockback Knife 5", Short Arm Hex Keys: 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Number of Wrenches 41
  • Number of Screwdrivers 19
  • Number of Striking Tools 1
  • Number of Miscellaneous Tools 25
  • 3/8 In. Drive Sockets/Accs. Included 8 Pt Std: 1/4, 5/16, 3/8, 7/16, 1/2", 12 Pt Std: 5/16, 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 12 Pt Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 12 Pt Universal: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Hex Bit Std: 1/4, 1/8, 5/32, 3/16, 7/32", Screwdriver Bit Sockets: Slotted 1/4", Phillips #2, 3, 4, Universal Joint, Extensions: 3, 6, 12" L, 1-5/
  • Screwdrivers Included Slotted Square Shank: 3/8 x 11-3/4, 3/16 x 4, 5/16 x 6, 3/8 x 8" L, Cabinet Tip: 1/8 x 3, 1/8 x 4, 1/8 x 8, 3/16 x 4, 3/16 x 8" L, Phillips: #1 x 3, #1 x 8, #2 x 4, #2 x 6, #2 x 4, #3 x 6, #4 x 8" L, Nut Drivers: 2-7/8" Length: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8", Stubby Slotted Round Shank 1/4 x 1-9/16" L
  • SAE or Metric SAE
  • Primary Application Preventative Maintenance
  • Tool Storage Type Included Box
  • Number of Consumable Parts 0
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list