MAINTENANCE CART,42X20X42-1/2,12 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAINTENANCE CART,42X20X42-1/2,12 DR

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R646
  • Mfr. Model # 13R646
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Technical Specs

  • Colour Blue
  • Depth 20"
  • Finish Smooth
  • Features Full Width Drawer Pulls, Drawer Liners
  • Height 42-1/2"
  • Includes Full Width Drawer Pulls, Drawer Liners
  • Material Steel
  • Item Maintenance Cart
  • Width 42"
  • Configuration 18-1/2" D: (1) Full Width 37-1/4" W x 5" H, Left Bank 23" W: (2) 2" H, (3) 4" H, (1) 6" H, Right Bank 9-3/4" W: (2) 2" H, (2) 4" H, (1) 10" H
  • Number of Drawers 12
  • Caster Type Ball Bearing
  • Load Rating 3600 lb.
  • Handles Side
  • Drawer Capacity 120 lb.
  • Caster Size 6 x 2"
  • For Use With Mfr. No. 4202MP
  • Gauge Body: 16, Drawers: 20
  • Number of Shelves 0
  • Series Maintenance Pro(TM)
  • Storage Capacity 16,686 cu. in.
  • Drawer Slides Ball Bearing
  • Locking System Tubular Lock
  • Caster Wheel Material Phenolic
  • Work Surface Material MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list