MAINTEANCE SET 504PC MAST TEC W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAINTEANCE SET 504PC MAST TEC W/BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99922
  • Mfr. Model # 99922
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 934.0 lbs

Technical Specs

  • Number of Pieces 499
  • Number of Sockets/Accs. 266
  • Item Master Tool Set
  • Includes 5ZX79 and 5ZX80 Tool Boxes
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Pliers 13
  • Number of Screwdrivers 19
  • Number of Wrenches 125
  • Number of Miscellaneous Tools 42
  • Number of Striking Tools 32
  • Primary Application General Purpose
  • SAE or Metric SAE, Metric
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list