MAINT PUSH PULL OP RD 1NO-1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAINT PUSH PULL OP RD 1NO-1NC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR9RH13
  • Mfr. Model # 9001KR9RH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Action Maintained
  • Item Push Button, Complete Unit
  • Colour Red
  • Number of Operators 1
  • Size 30mm
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Type of Operator 1-5/8" Screw On Plastic Mushroom Head
  • Features Finger-Safe Terminals
  • Material Metal
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Zinc Die Cast
  • Head Material Plastic
  • Standards UL, CSA, CE
  • Contact Rating 10A @ 600VAC
  • IP Rating 66
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list