Skip Content
MAINS-ADAPTER 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAINS-ADAPTER 120V

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFC6.646-670.0
  • Mfr. Model # 6.646-670.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.581 lbs

Product Details

120 V charger for Quick Sweeper. For model EB30/1.

Technical Specs

  • Item 110 V Charger for Quick Sweeper

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List