Skip Content
MAIN PUSH PULL OP GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAIN PUSH PULL OP GRN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKR9G
  • Mfr. Model # 9001SKR9G
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Accessory Group G
  • Action Maintained
  • Item Push Button Operator
  • NEMA Rating NEMA 1,2,3,3R,4,4X,6,12,13
  • Colour Green
  • Size 30mm
  • Standards UL, CSA and CE
  • Legend No Legend
  • Type of Operator 40mm Mushroom Head
  • IP Rating 66
  • Head Material Plastic
  • Basic Material Plastic
  • Bezel Material Double-Insulated Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list