MAILER EZSEAL 11 1/8INX8 5/8 100/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAILER EZSEAL 11 1/8INX8 5/8 100/CS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGEZ11X8
  • Mfr. Model # EZ11X8
  • UNSPSC # 44121503
  • CATALOGUE PAGE # 2115
  • Shipping Weight 21.2 lbs

Product Details

Protect and ship multiple books, catalogues, photos and other printed material. Self sealing adhesive strip and tear strip for easy opening.Score lines on all four sides provide a convenient selection of mailer heights to match your product.

Technical Specs

  • Colour White
  • Length 11"
  • Width 8"
  • Closure Type Self-Sealing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list