MAILER CONFORMER 13INX18 100/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAILER CONFORMER 13INX18 100/CS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGZM1318
  • Mfr. Model # ZM1318
  • UNSPSC # 44121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.5 lbs

Product Details

Self sealing adhesive strip. Overlapping, unglued flaps at the corners with diagonal scores allow for more depth. Score lines on all four sides: located in both the front and back of the mailer to conform/expand uniformly around the material inside.

Technical Specs

  • Width 18"
  • Closure Type Self-Sealing
  • Colour Kraft
  • Length 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list