MAILER CONFORMER 11.75X14.5 100/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAILER CONFORMER 11.75X14.5 100/CS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGZM1114
  • Mfr. Model # ZM1114
  • UNSPSC # 44121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Self sealing adhesive strip. Overlapping, unglued flaps at the corners with diagonal scores allow for more depth. Score lines on all four sides: located in both the front and back of the mailer to conform/expand uniformly around the material inside.

Technical Specs

  • Length 11"
  • Colour Kraft
  • Width 14"
  • Closure Type Self-Sealing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list