Skip Content
MAILER CHIPBOARD 7.5INX10.5 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAILER CHIPBOARD 7.5INX10.5 25/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG77861
  • Mfr. Model # 77861
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2114
  • Shipping Weight 3.1 lbs

Product Details

Hex Locknut, Nylon Insert, 316 Stainless Steel, Plain Finish, Thread Size 5/16-18, Thread Type UNC, Right Hand Thread Direction, Width 1/2 In, Height 11/32 In, Rockwell Hardness Not Rated, Temp 250 F, Resist Vibration, Package 50

Technical Specs

  • Item Small Mailer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list