MAILER BUBBLE #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAILER BUBBLE #3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGMAILBUB3
  • Mfr. Model # MAILBUB3
  • UNSPSC # 44121503
  • CATALOGUE PAGE # 2114
  • Shipping Weight 0.05 lbs

Product Details

# 3 kraft bubble mailer, 8.5 inches x 14.5 inches. Lightweight. Seamless bottom, smooth seam sides. 100 per case.

Technical Specs

  • Item Bubble Mailing Envelope
  • Colour Natural
  • Material Polyethylene and Paper
  • Closure Type Self-Seal
  • Length 14-1/2"
  • Width 8-1/2"
  • Lining 3/16" Bubble

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list