Skip Content
MAILER BUBBLE #2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAILER BUBBLE #2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGMAILBUB2
  • Mfr. Model # MAILBUB2
  • UNSPSC # 44121503
  • CATALOGUE PAGE # 2114
  • Shipping Weight 0.05 lbs

Product Details

# 2 kraft bubble mailer, 8.5 inches x 12 inches. Lightweight. Seamless bottom, smooth seam sides. 100 perc case.

Technical Specs

  • Item Bubble Mailing Envelope
  • Colour Natural
  • Material Polyethylene and Paper
  • Length 12"
  • Closure Type Self-Seal
  • Lining 3/16" Bubble
  • Width 8-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list