MAGNUM SG SPOOL GUN W/REMOTE 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNUM SG SPOOL GUN W/REMOTE 25FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK487-25
  • Mfr. Model # K487-25
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Application The Magnum SG Air-cooled Spool Gun Is A Lightweight, Well Balanced Semiautomatic Spool Gun Designed For Easy And Reliable Aluminum Wire Feeding With A Variety Of CV Power Sources And Engine-Driven Welders, The Magnum SG Features A Generous 25 Ft (7,5 M) Gun Cable And Integrated Wire Feed Speed Control In The Handle To Cut Your Trips Back To The Power Source
  • Item Welding Gun
  • Amps AC 250
  • Cable Length (Ft.) 25
  • Type Air Cooled
  • Trigger Standard
  • Series Magnum SG
  • MIG Gun Number Magnum SG
  • Wire Size 0.023 in. - 0.047 in.
  • Amps 250A
  • Duty Cycle (%) 60%
  • Rotation Deg. 0 Degrees
  • Neck Tube Angle 90 Degrees
  • Neck Tube Material Metal
  • Neck Tube Size Short
  • Neck Tube Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list