Skip Content
MAGNUM 100L GUN 10 FT 025-035 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNUM 100L GUN 10 FT 025-035

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK530-5
  • Mfr. Model # K530-5
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 727
  • Shipping Weight 1.0 lbs

Product Details

Magnum(R) 100L Gun. Application: MIG (GMAW), amperage: 100 A, length: 10 ft, wire diameter: 0.025 - 0.035 inch.

Technical Specs

  • Item Magnum(R) 100L Welding Gun
  • Cable Length (Ft.) 10
  • Application MIG (GMAW)
  • Wire Size 0.025" - 0.045"
  • Amps 100
  • Cable Length (Meters) 3
  • Duty Cycle (%) 40
  • Handle Type Classic Curve
  • Type Handheld
  • Series Magnum(R) PRO
  • MIG Gun Number 100L
  • Rear Connection Lincoln(R)
  • Trigger Standard
  • Tip Series Copper Plus(R)
  • Liner Universal Conventional Liner
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Size Short
  • Neck Tube Material Rubber Jacketed
  • Neck Tube Angle 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list