Skip Content
MAGNIFYING HEAD,12.5X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFYING HEAD,12.5X

ESCHENBACH OPTIK GMBH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DUX1
  • Mfr. Model # 3DUX1
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Case Plastic
  • Diopter 50D
  • Includes -
  • For Use With Mfr. No. 1599-10, 1599-144, 1599-304, 1599-6004
  • Features German Optics, Wide Field
  • Item Magnifying Head
  • Power 12.5x
  • Lens Aspheric with Hard Coating
  • Lens Dia. 30mm
  • Focal Distance 0.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list