Skip Content
MAGNIFYING GLASS 3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNIFYING GLASS 3-1/2

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL750543
  • Mfr. Model # 750543
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 116
  • Shipping Weight 0.46 lbs

Product Details

Polished optical glass lens with a metal frame, 3-1/2 inches. Versa-Grip(TM) handle with non-slip cushion grip. Round lens is distortion free. Powerful magnifier for working in confined or obstructed spaces. Designed for demanding jobs: laboratory quality control, inspection and assembly functions.

Technical Specs

  • Focal Distance 8"
  • Power 1.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list