MAGNIFYING GLASS 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNIFYING GLASS 2-1/2

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL750541
  • Mfr. Model # 750541
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 116
  • Shipping Weight 0.34 lbs

Product Details

Polished optical glass lens with a metal frame, 2-1/2 inches. Versa-Grip(TM) handle with non-slip cushion grip. Round lens is distortion free. Powerful magnifier for working in confined or obstructed spaces. Designed for demanding jobs: laboratory quality control, inspection and assembly functions.

Technical Specs

  • Focal Distance 6"
  • Power 1.6 x
  • Diopter 6.5
  • Features Optical-quality (ground and Polished) Glass Lens, Metal Frame, Non-slip Cushion Grip Handle
  • Includes Magnifier
  • Item Magnifier
  • Lens Glass
  • Overall Length 8"
  • Lens Dia. 65mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list