Skip Content
MAGNIFY LENS WITH DIOPTER 1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFY LENS WITH DIOPTER 1.25

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33N561
  • Mfr. Model # 33N561
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 866
  • Shipping Weight 0.01 lbs

Technical Specs

  • Diopter 1.25
  • Item Magnifier Lens
  • For Use With Welding Helmets
  • Thickness 0.160"
  • Characteristics Polycarbonate Magnifying, 1.25 Diopter
  • Standards ANSI Z87.1
  • Plate Size 2" x 4-1/4"
  • Helmet Accessory Grouping Magnifier Plates

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list