MAGNIFIER W/LED LIGHT,25MM,4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNIFIER W/LED LIGHT,25MM,4X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RCD8
  • Mfr. Model # 5RCD8
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 689
  • Shipping Weight 0.007 lbs

Product Details

Handheld LED Magnifiers - magnifiers with LED light. Features a plastic lens and a swing away case.

Technical Specs

  • Case Plastic, Swing Away
  • Diopter 16
  • Item Magnifier w/LED Light
  • Lens 1
  • Overall Length 1-3/4"
  • Power 4x
  • Lens Dia. 25 mm
  • Focal Distance 2.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list