Skip Content
MAGNIFIER TASK LIGHT,REACH 43 IN,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNIFIER TASK LIGHT,REACH 43 IN,GR

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PYF2
  • Mfr. Model # 3PYF2
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.17 lbs

Technical Specs

  • Colour Gray
  • Item Wide Angle Magnifier Light
  • Diopter 3
  • Base Clamp On
  • Cord Length 6 ft.
  • Cord Conductor 18/3
  • Lamp Type Compact Fluorescent
  • Lamp Included Yes
  • Watts 27
  • Special Features Hi-Lo Switching/ Swivel Magnifier
  • Magnification 1.75
  • Standards UL, CUL
  • Lens Diameter 4.25 x 6.5"
  • Arm Length 43"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list